FLG7572
Description
FLG7572 ROUND FLANGE ; 4.2"OD X 0.832"THK POWERTRAC REV A
Part # FLG7572
BDI # 21451372
Features
Size:
1.967-18 NS-3 Thread | 4.2 IN OD X 0.832 IN T
Inch - Metric:
Inch
Material:
Steel
Other Features:
Black Oxide Finish | Bolt Circle Dia: 3.44 IN | Bolt Hole: 4 X 0.397 IN
Product Name:
Flange
SBN10409
Description
SBN10409 BALL NUT ; 0.631" DIA 0.2" LEAD LH POWERTRAC
Part # SBN10409
BDI # 17001211
Features
Direction of Thread:
Left Hand
Ball Circle Diameter - Millimeter:
16.027
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.062
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 0.938-16 UN-2A Thread
Overall Length - Inch:
1.71
Thread Lead - Millimeter:
5.08
XLEC08UU
Description
XLEC08UU SELF LINEAR BEARING ; POR POWERTRAX EXCEL
Part # XLEC08UU
BDI # 21451415
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
3657.6
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter:
6.35
Screw Diameter - Millimeter:
38.1
Product Name:
Ball Screw
SBN8277
Description
SBN8277 BALL NUT ; POWERTRAC SBN 0875-0200 RH DBL CKT
Part # SBN8277
BDI # 20334599
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
22.225
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.25
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 1.375-16 UN-3A Thread
Overall Length - Inch:
2.704
Thread Lead - Millimeter:
5.08