7026CDB/GMP4
Description
7026CDB/GMP4 ANG CONT BALL BRG ; NON RETURNABLE 130MMX200MMX66MM
Part # 7026CDB/GMP4
BDI # 1211249
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7026CDB/GNP4
Description
7026CDB/GNP4 ANG CONT BALL BRG ; NON RETURNABLE 130MMX200MMX66MM
Part # 7026CDB/GNP4
BDI # 1211250
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
HTA026ADB/G09P4L
Description
HTA026ADB/G09P4L ANG CONT BALL BRG ; NON RETURNABLE 130MMX200MMX63MM
Part # HTA026ADB/G09P4L
BDI # 1220450
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact | High Speed | G09 Preload
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
742026/GNP4
Description
742026/GNP4 ANGULAR CONTACT BALL BRG ; DOUBLE ROW 130MM ID 200MM OD 69MM W
Part # 742026/GNP4
BDI # 1213414
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
45 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
HTA028UAT2DB/GNP4L
Description
HTA028UAT2DB/GNP4L ANG CONT BALL BRG ; 140MMX210MMX63MM
Part # HTA028UAT2DB/GNP4L
BDI # 1220452
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact | High Speed
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring