6009D2PX9V21
Description
6009D2PX9V21 DEEP GROOVE BALL BEARING ; 45MM ID 75MM OD 16MM W OPEN
Part # 6009D2PX9V21
BDI # 1204895
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
2 (1 Pair)
Raceway Style:
Not Applicable
3305EAX2CS08PX4
Description
3305EAX2CS08PX4 ANGULAR CONTACT BALL BRG ; 25MM ID 62MM OD 25.4MM W
Part # 3305EAX2CS08PX4
BDI # 1201996
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256836
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6003ZD2PX31V25
Description
6003ZD2PX31V25 DEEP GROOVE BALL BEARING ; NON RETURNABLE 17MM ID 35MM OD 20MM W
Part # 6003ZD2PX31V25
BDI # 1204497
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
Yes
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
2 (1 Pair)
Raceway Style:
Not Applicable
TM-SC0788NCS40PX1
Description
TM-SC0788NCS40PX1 DEEP GROOVE BALL BRG ; 35MM ID 80MM OD 24MM W
Part # TM-SC0788NCS40PX1
BDI # 1231302
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
With Snap Ring Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
RNUP1325CS62PX1U
Description
RNUP1325CS62PX1U CYLINDRICAL ROLLER BRG ; NON RETURNABLE 65MM ID 120MM OD 33MM W
Part # RNUP1325CS62PX1U
BDI # 1228856
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No