TLB3020-25MM-SS
Description
TLB3020-25MM-SS TAPERED BUSHING ; 3020 STYLE 25MM BORE - STAINLESS STEEL
Part # TLB3020-25MM-SS
BDI # 22974398
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 50.8MM Total Length | 101.6MM Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
3020
TLB3020-3.0000-SS
Description
TLB3020-3.0000-SS TAPERED BUSHING ; 3020 STYLE 3" BORE SS
Part # TLB3020-3.0000-SS
BDI # 22974400
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 2IN Total Length | 4IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
3020
TLB3020-35MM-SS
Description
TLB3020-35MM-SS TAPERED BUSHING ; 3020 STYLE 35MM BORE - STAINLESS STEEL
Part # TLB3020-35MM-SS
BDI # 22974404
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 50.8MM Total Length | 101.6MM Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
3020
TLB3020-1.9375-SS
Description
TLB3020-1.9375-SS TAPERED BUSHING ; 3020 STYLE 1.9375" BORE - SS
Part # TLB3020-1.9375-SS
BDI # 22974372
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 2IN Total Length | 4IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
3020
TLB3020-1.4375-SS
Description
TLB3020-1.4375-SS TAPERED BUSHING ; 3020 STYLE 1.4375" BORE - SS
Part # TLB3020-1.4375-SS
BDI # 22974364
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 2IN Total Length | 4IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
3020