CF5202RYY
Description
PER.CF5202RYY AC BALL BEARING ; NON RETURNABLE 12.7MMX38.1MM ODX15.9MM W
Part # PER.CF5202RYY
BDI # 21453899
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
6205-ZZDC3V2
Description
PER.6205-ZZDC3V2 DEEP GROOVE BALL BRG ; 25MM SHAFT 52MM OD 15MM W
Part # PER.6205-ZZDC3V2
BDI # 21453983
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6306-2RLD
Description
6306-2RLD RADIAL BALL BEARING ; POR NON RETURNABLE 30MMX72MMX19MM
Part # 6306-2RLD
BDI # 22249822
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
203RRR5-A
Description
PER.203RRR5-A RADIAL BALL BEARING ; 0.515"X1.574"X0.72"
Part # PER.203RRR5-A
BDI # 22257634
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
6001B-2RLDF9
Description
PER.6001B-2RLDF9 RADIAL BALL BRG ; 12X28X8 SPHERICAL OD 2 SEAL
Part # PER.6001B-2RLDF9
BDI # 21453801
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | Spherical Outside Diameter 22 Series
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No