E24MDSS51230FA
Description
E24MDSS51230FA WORM GEAR SPEED REDUCER ; E24MDSS 40 DLR 56C 1.44
Part # E24MDSS51230FA
BDI # 975841
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Nominal Center Distance - Inch:
2.38
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.88
E24MDSS51230DN
Description
E24MDSS51230DN WORM GEAR SPEED REDUCER ; E24MDSS 25 DLR 56C 1.44
Part # E24MDSS51230DN
BDI # 975839
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Nominal Center Distance - Inch:
2.38
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.88
E26MDSS51230FA
Description
E26MDSS51230FA WORM SPEED REDUCER ; 40:1 RATIO C-FACE QUILL I/P HOLLOW BORE
Part # E26MDSS51230FA
BDI # 970862
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.88
E17MSFS31120D4
Description
E17MSFS31120D4 WORM SPEED REDUCER ; 25:1 RATIO C-FACE QUILL I/P HOLLOW BORE
Part # E17MSFS31120D4
BDI # 974362
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Other Mount Flange Mounted
Mounting Method:
Shaft Mounted
Overall Length - Inch:
7.5