Page 1 of 18

Next

Compare
E20MDSM51160BT

COMPARE

E20MDSM51160BT

Description
E20MDSM51160BT WORM GEAR SPEED REDUCER ; E20MDSM 7.5 DLR 56C 1.00

PEERLESS-WINSMITH

Part # E20MDSM51160BT

BDI # 980447

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Single Reduction | Washdown Duty | Stainless Steel Output Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 7.5

Price Inventory : Available to order
Loading Price
QTY
E30MDNS32000BT

COMPARE

E30MDNS32000BT

Description
E30MDNS32000BT WORM GEAR SPEED REDUCER ; E30MDNS 10 R 140TC

PEERLESS-WINSMITH

Part # E30MDNS32000BT

BDI # 977590

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Nominal Center Distance - Inch: 3
Other Features: Single Reduction | Optional Base Mount
Mounting Method: Direct Mounted
Overall Length - Inch: 10.19

Price Inventory : Available to order
Loading Price
QTY
E24MDNS31000BT

COMPARE

E24MDNS31000BT

Description
E24MDNS31000BT WORM GEAR SPEED REDUCER ; E24MDNS 10 R 56C

PEERLESS-WINSMITH

Part # E24MDNS31000BT

BDI # 975800

Features

Mounting Frame: 56C
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Nominal Center Distance - Inch: 2.31
Other Features: Single Reduction | Optional Base Mount
Mounting Method: Direct Mounted
Overall Length - Inch: 9.88

Price Inventory : Available to order
Loading Price
QTY
E43MDNS31000BT

COMPARE

E43MDNS31000BT

Description
E43MDNS31000BT WORM GEAR SPEED REDUCER ; E43MDNS 10 R 56C

PEERLESS-WINSMITH

Part # E43MDNS31000BT

BDI # 979011

Features

Mounting Frame: 56C
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 107.95
Nominal Center Distance - Inch: 4.25
Other Features: Single Reduction | Optional Base Mount
Mounting Method: Direct Mounted
Overall Length - Inch: 12.91

Price Inventory : Available to order
Loading Price
QTY
E35MDNS23000BT

COMPARE

E35MDNS23000BT

Description
E35MDNS23000BT WORM GEAR SPEED REDUCER ; E35MDNS 10 LR 180TC

PEERLESS-WINSMITH

Part # E35MDNS23000BT

BDI # 978343

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Single Reduction | Optional Base Mount
Mounting Method: Direct Mounted
Overall Length - Inch: 11.27

Price Inventory : Available to order
Loading Price
QTY