C6-10VRI-24SB-7
Description
C6-10VRI-24SB-7 V-RETURN IMPACT IDLER ; 24" BELT W 6" RLR 10DEG
Part # C6-10VRI-24SB-7
BDI # 23140305
Features
Roller Width - Inch:
13.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D6-10VRI-24SB-4
Description
D6-10VRI-24SB-4 V-RETURN IMPACT IDLER ; 24" BELT W 6" RLR 10DEG
Part # D6-10VRI-24SB-4
BDI # 23157733
Features
Roller Width - Inch:
13.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D6-10VRI-24SB-7
Description
D6-10VRI-24SB-7 V-RETURN IMPACT IDLER ; 24" BELT W 6" RLR 10DEG
Part # D6-10VRI-24SB-7
BDI # 23157737
Features
Roller Width - Inch:
13.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C6-10VR-24SB-7
Description
C6-10VR-24SB-7 V-RETURN IDLER ; 24" BELT W 6" RLR 10DEG
Part # C6-10VR-24SB-7
BDI # 23148035
Features
Roller Width - Inch:
13.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D6-10VR-24SB-4
Description
D6-10VR-24SB-4 V-RETURN IDLER ; 24" BELT W 6" RLR 10DEG
Part # D6-10VR-24SB-4
BDI # 23157672
Features
Roller Width - Inch:
13.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount