06B-3-25TL-1210
Description
06B-3-25TL-1210 ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001637
BDI # 18118147
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed