Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
58.674
Inch - Metric:
Inch
Outside Diameter - Inch:
5.905
Length Thru Bore - Millimeter:
116.078
Length Thru Bore - Inch:
4.57
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
KMC-3208
Description
KMC-3208 CARTRIDGE ROLLER BEARING ; 2-1/2" SHAFT DIA
Part # 10489022
BDI # 24329072
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
92.862
Length Thru Bore - Inch:
3.656
Outside Diameter - Millimeter:
127
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
ZCS3207
Description
ZCS3207 CARTRIDGE ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # 10417522
BDI # 18147999
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
92.862
Length Thru Bore - Inch:
3.656
Other Features:
Double Row | Self Aligning | Medium Duty
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
3215U
Description
3215U INSERT ROLLER BEARING ; 2-15/16" SHAFT DIA ECCENTRIC
Part # 10420647
BDI # 18140348
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
54.102
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
106.68
Length Thru Bore - Inch:
4.2
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
3115U
Description
3115U INSERT ROLLER BEARING ; 1-15/16" SHAFT DIA ECCENTRIC
Part # 10420641
BDI # 18140317
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
38.862
Inch - Metric:
Inch
Outside Diameter - Inch:
3.544
Length Thru Bore - Millimeter:
83.312
Length Thru Bore - Inch:
3.28
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar