Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 550 | 92 Shore A Yellow 440In-Lbs | 3 Jaws
Mounting Method:
Clamp
Hub Diameter - Millimeter:
50.8
Coupling Type:
Jaw Coupling