SS31-14MP-1.5 X 1-304
Description
SS31-14MP-1.5 X 1-304 REDUCER ; CONCENTRIC 1.5IN CLAMP X 1IN CLAMP
Part # SS31-14MP-1.5 X 1-304
BDI # 21575382
SS31W7-1.5 X 1-304
Description
SS31W7-1.5 X 1-304 TUBE REDUCER ; 1.5IN X 1IN OD TUBE 2IN OAL SS304
Part # SS31W7-1.5 x 1-304
BDI # 21478729
SS32W7-2 X 1.5-316L
Description
SS32W7-2 X 1.5-316L ECC WELD REDUCER ; 2" X 1.5" X 2" 316L POLISH ID/OD
Part # SS32W7-2 X 1.5-316L
BDI # 24996614
SS31-14MP-3X2.5-304
Description
SS31-14MP-3X2.5-304 CONCENTRIC REDUCER ; 3" X 2.5" TUBE CLAMP 304SS
Part # SS31-14MP-3X2.5-304
BDI # 28388890
SS32W7-1.5 X 1-316L
Description
SS32W7-1.5 X 1-316L ECC WELD REDUCER ; 1.5" X 1" X 2" 316L POLISH ID/OD
Part # SS32W7-1.5 X 1-316L
BDI # 24996613