PHP 6SPZ630TB
Description
PHP 6SPZ630TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6SPZ630TB
BDI # 1282795
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
24.961
Outside Diameter - Millimeter:
634
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
3525
Number of Grooves:
6
PHP 6SPA400TB
Description
PHP 6SPA400TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6SPA400TB
BDI # 1282110
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
15.965
Outside Diameter - Millimeter:
405.5
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3525
Number of Grooves:
6
PHP 6SPA315TB
Description
PHP 6SPA315TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6SPA315TB
BDI # 1282086
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.618
Outside Diameter - Millimeter:
320.5
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3525
Number of Grooves:
6
PHP 5SPA315TB
Description
PHP 5SPA315TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 5SPA315TB
BDI # 1282085
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.618
Outside Diameter - Millimeter:
320.5
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3525
Number of Grooves:
5
PHP 192-8M-50TB
Description
PHP 192-8M-50TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 192-8M-50TB
BDI # 1289654
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
Belt Width - Millimeter:
50