PHS 120-1TB35
Description
PHS 120-1TB35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 120-1TB35
BDI # 1290200
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Bushed
PHS 120-1C40
Description
PHS 120-1C40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 120-1C40
BDI # 1290179
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Rough Bore