Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
PHS 12B-1BH12
Description
PHS 12B-1BH12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1BH12
BDI # 1285899
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
PHS 12B-1DSA12
Description
PHS 12B-1DSA12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1DSA12
BDI # 1285985
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore