Page 1 of 2

Next

Compare
NUKR 80 A

COMPARE

NUKR 80 A

Description
NUKR 80 A CAM FOLLOWER BRG

SKF

Part # NUKR 80 A

BDI # 1416683

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Full Complement | Labyrinth Seals

Price Inventory : Available to order
Loading Price
QTY
PWKR 80.2RS

COMPARE

PWKR 80.2RS

Description
PWKR 80.2RS CAM FOLLOWER BRG ; 80MM ROLLER DIAX35MM ROLLER W

SKF

Part # PWKR 80.2RS

BDI # 1305779

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
NUKRE 80 A

COMPARE

NUKRE 80 A

Description
NUKRE 80 A CAM FOLLOWER BRG

SKF

Part # NUKRE 80 A

BDI # 1416626

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Full Complement | Labyrinth Seals

Price Inventory : Available to order
Loading Price
QTY
KRV 80 PPA

COMPARE

KRV 80 PPA

Description
KRV 80 PPA NEEDLE ROLLER BEARING

SKF

Part # KRV 80 PPA

BDI # 1417358

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KRE 80 PP

COMPARE

KRE 80 PP

Description
KRE 80 PP CAM FOLLOWER BRG ; POR

SKF

Part # KRE 80 PP

BDI # 1303322

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY