PHP 50-8M-30TB
Description
PHP 50-8M-30TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 50-8M-30TB
BDI # 1289612
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
136
Inch - Metric:
Metric
Outside Diameter - Inch:
4.959
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
127.32
Mounting Method:
Bushed
PHS 40-1TB50
Description
PHS 40-1TB50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1TB50
BDI # 1287703
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Bushed
PHP 50-14M-170TB
Description
PHP 50-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 50-14M-170TB
BDI # 1289794
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
246
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
222.82
Mounting Method:
Bushed
PHP 50-8M-85TB
Description
PHP 50-8M-85TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 50-8M-85TB
BDI # 1289670
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.959
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
127.32
Mounting Method:
Bushed
PHP 50-8M-50TB
Description
PHP 50-8M-50TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 50-8M-50TB
BDI # 1289642
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.959
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
127.32
Mounting Method:
Bushed