Page 1 of 18

Next

Compare
PHS 12B-1B72

COMPARE

PHS 12B-1B72

Description
PHS 12B-1B72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1B72

BDI # 1285977

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.194

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.628
Pitch Diameter - Millimeter: 436.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 72-14M-55TB

COMPARE

PHP 72-14M-55TB

Description
PHP 72-14M-55TB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 72-14M-55TB

BDI # 1289728

Features

Pitch Diameter - Inch: 12.632
Inch - Metric: Metric
Outside Diameter - Inch: 12.522
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 320.86
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
PHP 72H100TB

COMPARE

PHP 72H100TB

Description
PHP 72H100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 72H100TB

BDI # 1289263

Features

Pitch Diameter - Inch: 11.461
Inch - Metric: Inch
Outside Diameter - Inch: 11.407
Face Width - Millimeter: 34
Face Width - Inch: 1.339

Belt Pitch: 1/2 Inch
Other Features: Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 291.1
Mounting Method: Bushed
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
PHP 72L050RSB

COMPARE

PHP 72L050RSB

Description
PHP 72L050RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 72L050RSB

BDI # 1288969

Features

Pitch Diameter - Inch: 8.594
Inch - Metric: Inch
Outside Diameter - Inch: 8.565
Face Width - Millimeter: 19.05
Face Width - Inch: 0.75

Belt Pitch: 3/8 Inch
Other Features: Arm Style
Pitch Diameter - Millimeter: 218.3
Mounting Method: Rough Bore
Belt Width - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
PHP 72-8M-30RSB

COMPARE

PHP 72-8M-30RSB

Description
PHP 72-8M-30RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 72-8M-30RSB

BDI # 1289969

Features

Pitch Diameter - Inch: 7.219
Flange Outside Diameter - Millimeter: 192
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 38

Face Width - Inch: 1.496
Belt Pitch: 8 MM
Other Features: Web Style
Pitch Diameter - Millimeter: 183.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY