PHS 12B-1B72
Description
PHS 12B-1B72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1B72
BDI # 1285977
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.194
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.628
Pitch Diameter - Millimeter:
436.73
Mounting Method:
Rough Bore
PHP 72-14M-55TB
Description
PHP 72-14M-55TB PULLEY ; NON-RETURNABLE
Part # PHP 72-14M-55TB
BDI # 1289728
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed
Belt Width - Millimeter:
55
PHP 72H100TB
Description
PHP 72H100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 72H100TB
BDI # 1289263
Features
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Outside Diameter - Inch:
11.407
Face Width - Millimeter:
34
Face Width - Inch:
1.339
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
291.1
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
PHP 72L050RSB
Description
PHP 72L050RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 72L050RSB
BDI # 1288969
Features
Pitch Diameter - Inch:
8.594
Inch - Metric:
Inch
Outside Diameter - Inch:
8.565
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
218.3
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12.7
PHP 72-8M-30RSB
Description
PHP 72-8M-30RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 72-8M-30RSB
BDI # 1289969
Features
Pitch Diameter - Inch:
7.219
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
183.35
Mounting Method:
Rough Bore