NNCF 5052 CV/L4BC3DR
Description
NNCF 5052 CV/L4BC3DR CYLINDRICAL RLR BRG
Part # NNCF 5052 CV/L4BC3DR
BDI # 22783061
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
6 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
10.433
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
566685
Number of Rows of Rollers:
Quadruple Row
PHE 1080TGVCOVER
Description
PHE 1080TGVCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 1080TGVCOVER
BDI # 1281905
Features
Component:
Vertical Split Cover
Width - Millimeter:
178
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Other Features:
Components May or May Not Intermix Among Brands | 27MM To 79MM Bore Range | 4750 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
7.008
PHE 1090TGVCOVER
Description
PHE 1090TGVCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 1090TGVCOVER
BDI # 1281906
Features
Component:
Vertical Split Cover
Width - Millimeter:
190
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
9.134
Outside Diameter - Millimeter:
232
Other Features:
Components May or May Not Intermix Among Brands | 27MM To 95MM Bore Range | 4000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
7.48