Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed
14MPC-43S-125X1.500 MPB
Description
14MPC43S125MPB SYNCHRONOUS PULLEY ; POR
Part # 14MPC43S125MPB
BDI # 988551
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.844
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.79
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
173.838
Mounting Method:
Bushed