Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Base to Center of Shaft - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
53.975
Other Features:
For Continuously Supported Application
Shaft Length - Inch:
24
Rail Width - Inch:
2.125
5/8 AL PD RL
Description
5/8 AL PD RL SHAFT ; 5/8" DIA CLASS AL CARBON STEEL 60 CASE
Part # 5/8 AL PD RL
BDI # 843084
Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
AL
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Other Features:
Hard Anodized
Shaft Length - Inch:
120
5/8 AL RL
Description
5/8 AL RL SHAFT ; 5/8" DIA CLASS AL CARBON STEEL 60 CASE
Part # 5/8 AL RL
BDI # 843085
Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
AL
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
No
Other Features:
Hard Anodized
Shaft Length - Inch:
120
Features
Shaft Diameter - Inch:
0.197
Shaft Diameter - Millimeter:
5
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
94
Length Type:
Random
Features
Shaft Diameter - Inch:
0.197
Shaft Diameter - Millimeter:
5
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
75