14MX33S68-2517
Description
14MX33S68-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756411
Part # 14MX33S68-2517
BDI # 24301898
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Bushed
14MX33S37-2517
Description
14MX33S37-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756410
Part # 14MX33S37-2517
BDI # 24301896
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Bushed