9108PP
Description
9108PP DEEP GROOVE BALL BEARING ; 40MM BORE 68MM OD 15MM WD
Part # 9108PP
BDI # 1352312
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1637
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
209PP
Description
209PP DEEP GROOVE BALL BEARING ; 45MM ID 85MM OD 19MM WD
Part # 209PP
BDI # 1312193
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1342
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W208PP
Description
W208PP DEEP GROOVE BALL BEARING ; 1.5748IN ID 3.1496IN OD 1.1882IN WD
Part # W208PP
BDI # 1374874
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269405
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
S1PP7
Description
S1PP7 DEEP GROOVE BALL BEARING ; 1/4" ID 5/8" OD .196" WD
Part # S1PP7
BDI # 1371896
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1708
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
W202PP
Description
W202PP DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 15.875MM WD
Part # W202PP
BDI # 1374848
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269392
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No