2520-2
Description
2520-2 TAPERED ROLLER BEARING CUP ; 1-CUP CNTRL STAND 4 OD
Part # 2520-2
BDI # 1328507
Features
Component:
Cup
Width - Millimeter:
20.65
Inch - Metric:
Inch
Outside Diameter - Inch:
2.615
Outside Diameter - Millimeter:
66.421
Global Part Number GPN:
648546
Precision Class:
Standard
Width - Inch:
0.813
Basic Number:
2520
16282-2
Description
16282-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.835" OD 0.561" WD
Part # 16282-2
BDI # 1311177
Features
Component:
Cup
Width - Millimeter:
14.249
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Outside Diameter - Millimeter:
72.009
Global Part Number GPN:
648886
Precision Class:
Standard
Width - Inch:
0.561
Basic Number:
16282
7313WN
Description
7313WN ANGULAR CONTACT BALL BRG ; 65MM ID 140MM OD 33MM WD SR OPEN
Part # 7313WN
BDI # 1350537
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
31521-2
Description
31521-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3" OD 15/16" WD
Part # 31521-2
BDI # 1336698
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Global Part Number GPN:
649123
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
31521
L507949-2
Description
L507949-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/4" BORE 23/32" WD
Part # L507949-2
BDI # 1362853
Features
Component:
Cone
Width - Millimeter:
18.263
Inch - Metric:
Inch
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
Light Duty
Global Part Number GPN:
648001
Precision Class:
Standard
Width - Inch:
0.719
Basic Number:
L507949