P4814M170-E
Description
P4814M170-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755571
Part # P4814M170-E
BDI # 24303324
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
P4814M170-MPB
Description
P4814M170-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755572
Part # P4814M170-MPB
BDI # 24303326
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Rough Bore
P4814M40-2517
Description
P4814M40-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755573
Part # P4814M40-2517
BDI # 24303328
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
P4814M85-3020
Description
P4814M85-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755577
Part # P4814M85-3020
BDI # 24303336
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
W4814M120-4040
Description
W4814M120-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756118
Part # W4814M120-4040
BDI # 24304329
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.312
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed