32020X-9X257
Description
32020X-9X257 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Part # 32020X-9X257
BDI # 1336852
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Bore - Millimeter:
100
Other Features:
1 Single Cone | 1 Single Cup | With Keyway or Slot
Global Part Number GPN:
654695
Assembly Components:
X32020X (1) | Y32020X (1)
Basic Number:
32020
Precision Class:
Standard
RA115RR
Description
RA115RR INSERT BEARING ; 1-15/16" BORE NARROW IR 0.866" OR WID
Part # RA115RR
BDI # 1371316
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
15250B-2
Description
15250B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-1/2" OD 5/8" WD
Part # 15250B-2
BDI # 1310989
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
67.361
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Flange Outside Diameter - Inch:
2.652
Outside Diameter - Millimeter:
63.5
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
649548
Precision Class:
Standard
Basic Number:
15250B
22215KEJW33C3
Description
22215KEJW33C3 SPHERICAL RLR BRG ; 75MM ID 130MM OD 31MM WD ST CAGE
Part # 22215KEJW33C3
BDI # 1424212
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
SET406-900SA
Description
SET406-900SA TPD RLR MULTI-BRNG KIT ; 1.75 BORE X 3.66" OD
Part # SET406-2
BDI # 1373087
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Outside Diameter - Millimeter:
93.264
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
3782 (1) | 3720 (1)
Basic Number:
3782
Precision Class:
Standard