Features
Component:
Sleeve Assembly
Width - Millimeter:
377.952
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Coupling Type:
Gear Coupling
Torque:
598500In-Lbs
Width - Inch:
14.88
Features
Component:
Sleeve Assembly
Width - Millimeter:
384.3
Inch - Metric:
Inch
Material:
AISI 4140 Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Double Engagement | Flanged | 3600RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
952500In-Lbs
Width - Inch:
15.13
FA 5.5E SLEEVE WITH SEAL
Description
FA 5.5E COUPLING SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # 69790403988
BDI # 597677
Features
Component:
Sleeve Assembly
Width - Millimeter:
358.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Double Engagement | Flanged | 2200RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
670700In-Lbs
Width - Inch:
14.13
FA 6E SLEEVE WITH SEAL
Description
FA 6E COUPLING SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # 69790403990
BDI # 597679
Features
Component:
Sleeve Assembly
Width - Millimeter:
384.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Double Engagement | Flanged | 2100RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
877100In-Lbs
Width - Inch:
15.13
1200 COVER/GRID ASSY HORIZONTAL IMPERIAL
Description
1200 IMPERIAL HORIZONTAL COVER/GRID ASSY
Part # 69790410559
BDI # 598299
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
355.6
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
29.8
Outside Diameter - Millimeter:
756.92
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
14