6000 2RSL/C3 PRX
Description
6000 2RSL/C3 PRX BALL BEARING ; DEEP GROOVE 10MMX26MMX8MM RADIAL
Part # 2101067147
BDI # 21435000
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Radial | Polyrex EM Grease | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SS1616 2RS FM222
Description
SS1616 2RS FM222 DEEP GRV BALL BRG ; SR 12.7MM IDX28.575MM ODX9.525MM WD
Part # 2101096696
BDI # 21435895
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Radial | Prelubricated
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1622 2RS PRX
Description
1622 2RS PRX DEEP GROOVE BALL BEARING ; SR 14.3MM IDX34.925MM ODX11.125MM WD
Part # 2101055595
BDI # 21594920
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Radial | Polyrex EM Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6006 2RSNR/C3 PRX
Description
6006 2RSNR/C3 PRX BALL BEARING ; DEEP GROOVE 30MMX55MMX13MM RADIAL
Part # 2101067652
BDI # 21594928
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Radial | Polyrex EM Grease | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
7518DLG
Description
7518DLG DEEP GROOVE BALL BEARING ; 1.125 IDX2.5625 ODX0.75IN WD
Part # 2101075627
BDI # 21573095
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19.05
Other Features:
Deep Groove | Heavy Duty | Precision Ground Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes