Page 1 of 2381

Next

Compare
UCPA205-16A ZERK BOTTM

COMPARE

UCPA205-16A ZERK BOTTM

Description
UCPA205-16A ZERK BOTTM PILLOW BLOCK BRG ; TAPPED BASE WIDE INNER RING INSERT

TRITAN

Part # 2101100583

BDI # 21436280

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.138
Other Features: Single Row
Housing Style: 2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch: 2

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 36.5

Price Inventory : In stock
Loading Price
QTY

COMPARE

GE 100ES 2RS

Description
GE 100ES 2RS SPHERICAL PLAIN BEARING ; 100MMX150MMX70MM DBL SEALED

TRITAN

Part # 2101081706

BDI # 21435524

Price Inventory : In stock
Loading Price
QTY
R2-ZZ PRX

COMPARE

R2-ZZ PRX

Description
R2-ZZ PRX DEEP GROOVE BALL BEARING ; SR 3.175MM IDX9.525MM ODX3.967MM WD

TRITAN

Part # 2101092555

BDI # 21436057

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 3.962
Other Features: Miniature Bearing | Polyrex EM Grease
Inch - Metric: Inch
Outside Diameter - Inch: 0.375

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
KM11 BULK

COMPARE

KM11 BULK

Description
KM11 BULK BEARING LOCKNUT ; THREAD M55 X 2 USED

TRITAN

Part # 2101085594

BDI # 22111312

Features

Thread Size: M55 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Outside Diameter - Millimeter: 75
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.433
Nominal Thickness - Millimeter: 11

Price Inventory : In stock
Loading Price
QTY
SA210-32

COMPARE

SA210-32

Description
SA210-32 INSERT BALL BEARING ; 1/2IN SHAFT DIA ECCENTRIC LOCK

TRITAN

Part # 2101093839

BDI # 21435820

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 20
Other Features: Single Row | Light Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 43.713
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY