728MT20AF-F1.375
Description
728MT20AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT20AF-F1.375
BDI # 927326
Features
Pitch Diameter - Inch:
7.218
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
728MT20AF-F2.000
Description
728MT20AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT20AF-F2.000
BDI # 927331
Features
Pitch Diameter - Inch:
7.218
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
728MT20AF-F1.250
Description
728MT20AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT20AF-F1.250
BDI # 927325
Features
Pitch Diameter - Inch:
7.218
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
728MT30AF-F1.000
Description
728MT30AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT30AF-F1.000
BDI # 927343
Features
Pitch Diameter - Inch:
7.218
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
728MT30AF-F1.125
Description
728MT30AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT30AF-F1.125
BDI # 927344
Features
Pitch Diameter - Inch:
7.218
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30