2600-Z10
Description
2600-Z10 NYLON SPROCKET ; 40MM BORE W/ KW SETSCREW
Part # 2600-Z10
BDI # 21472358
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.09
Pitch - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
8.29
Outside Diameter - Millimeter:
210.566
Pitch Diameter - Millimeter:
205.486
Modular - Flat Top Size:
2600
Mounting Method:
Rough Bore