Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.81
Outside Diameter - Millimeter:
122.174
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
880
Mounting Method:
Rough Bore
2600-Z10
Description
2600-Z10 NYLON SPROCKET ; 40MM BORE W/ KW SETSCREW
Part # 2600-Z10
BDI # 21472358
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.09
Pitch - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
8.29
Outside Diameter - Millimeter:
210.566
Pitch Diameter - Millimeter:
205.486
Modular - Flat Top Size:
2600
Mounting Method:
Rough Bore
3-880-10 NYLON SPROCKET
Description
3-880-10 NYLON SPROCKET
Part # 3-880-10 RSB NYLON SPROCKET
BDI # 21558889
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.81
Outside Diameter - Millimeter:
122.174
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
880
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.91
Pitch - Millimeter:
70.104
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
8.96
Outside Diameter - Millimeter:
227.584
Pitch Diameter - Millimeter:
226.314
Modular - Flat Top Size:
2700
Mounting Method:
Rough Bore
3-880-12N
Description
3-880-12N SPROCKET ; 3/4IN BORE SINGLE ROW PLASTIC
Part # 26729
BDI # 23280416
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
880
Mounting Method:
Rough Bore