Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.189
Outside Diameter - Millimeter:
81
Other Features:
Face Dia 67 | 17 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inside Diameter - Millimeter:
55
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.016
Outside Diameter - Millimeter:
25.806
Other Features:
Face Dia 0.734 | 9 Tangs | Key Bent
Inside Diameter - Millimeter:
12.294
KM-11
Description
KM-11 RETAINING LOCKNUT ; M55 X 2.0 THREAD 75MM OD 11MM THK
Part # KM-11
BDI # 967681
Features
Thread Size:
M55 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.344
Outside Diameter - Millimeter:
84.938
Other Features:
Face Dia 2.874 | 17 Tangs | Key Bent
Inside Diameter - Millimeter:
60.96