Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.719
Outside Diameter - Millimeter:
43.663
Other Features:
Face Dia 1.296 | 13 Tangs | Key Bent | 302 or 304 Stainless Steel | Corrosion Resistance
Inside Diameter - Millimeter:
25.121
Features
Thread Size:
1.967-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.688
Outside Diameter - Millimeter:
68.275
Other Features:
Precision | 303 Stainless Steel | Corrosion Resistance | Self Locking | Nylon Collar
Threads per Inch:
18
Nominal Thickness - Inch:
0.563
Nominal Thickness - Millimeter:
14.3
Features
Thread Size:
M110 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.891
Outside Diameter - Millimeter:
22.631
Other Features:
Face Dia 0.64 | 9 Tangs
Inside Diameter - Millimeter:
10.312