HEB45-3.4375-SS
Description
HEB45-3.4375-SS TAPERED BUSHING ; HE45 STYLE 3.4375" BORE - SS
Part # HEB45-3.4375-SS
BDI # 22971640
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
49.53
Length Thru Bore - Inch:
1.95
Outside Diameter - Millimeter:
222.25
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 3.2IN Total Length | 7.313IN Bolt Circle Diameter | 6 Number Of Screws | 5/8IN Screw Size
Bushing Series:
HE45
HEB45-3.5000-SS
Description
HEB45-3.5000-SS TAPERED BUSHING ; HE45 STYLE 3.5" BORE SS
Part # HEB45-3.5000-SS
BDI # 22971642
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
49.53
Length Thru Bore - Inch:
1.95
Outside Diameter - Millimeter:
222.25
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 3.2IN Total Length | 7.313IN Bolt Circle Diameter | 6 Number Of Screws | 5/8IN Screw Size
Bushing Series:
HE45
HEB45-3.7500-SS
Description
HEB45-3.7500-SS TAPERED BUSHING ; HE45 STYLE 3.75" BORE SS
Part # HEB45-3.7500-SS
BDI # 22971646
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
49.53
Length Thru Bore - Inch:
1.95
Outside Diameter - Millimeter:
222.25
Bore - Millimeter:
95.25
Bore - Inch:
3.75
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 3.2IN Total Length | 7.313IN Bolt Circle Diameter | 6 Number Of Screws | 5/8IN Screw Size
Bushing Series:
HE45
HEB45-4.0000-SS
Description
HEB45-4.0000-SS TAPERED BUSHING ; HE45 STYLE 4" BORE SS
Part # HEB45-4.0000-SS
BDI # 22971652
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
49.53
Length Thru Bore - Inch:
1.95
Outside Diameter - Millimeter:
222.25
Bore - Millimeter:
101.6
Bore - Inch:
4
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 3.2IN Total Length | 7.313IN Bolt Circle Diameter | 6 Number Of Screws | 5/8IN Screw Size
Bushing Series:
HE45
HEB45-4.4375-SS
Description
HEB45-4.4375-SS TAPERED BUSHING ; HE45 STYLE 4.4375" BORE - SS
Part # HEB45-4.4375-SS
BDI # 22971654
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
49.53
Length Thru Bore - Inch:
1.95
Outside Diameter - Millimeter:
222.25
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 3.2IN Total Length | 7.313IN Bolt Circle Diameter | 6 Number Of Screws | 5/8IN Screw Size
Bushing Series:
HE45