22LG050
Description
22LG050 TIMING PULLEY ; 3/8" PIT 1/2" W G BUSHED STEEL 22T
Part # 22LG050
BDI # 22688380
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 4 | Split Taper Bushing | Steel | Steel Flange
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Bushed
22LG075
Description
22LG075 TIMING PULLEY ; 3/8" PITCH 3/4" PITCH G BUSHED STEEL 22T
Part # 22LG075
BDI # 22688382
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 4 | Split Taper Bushing | Steel | Steel Flange
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Bushed
22LG100
Description
22LG100 TIMING PULLEY ; 3/8" PITCH 1" BELT W G BUSHED STEEL 22T
Part # 22LG100
BDI # 22688384
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 4 | Split Taper Bushing | Steel | Steel Flange
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Bushed