Features
Pitch Diameter - Inch:
0.255
Flange Outside Diameter - Millimeter:
10.795
Inch - Metric:
Inch
Outside Diameter - Inch:
0.235
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
6.477
Mounting Method:
Rough Bore
PL3-010DF090
Description
PL3-010DF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54560
BDI # 173570
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
16.002
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.637
Flange Outside Diameter - Millimeter:
22.352
Inch - Metric:
Inch
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
16.18
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.637
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
16.18
Mounting Method:
Rough Bore
PL3-010SF090
Description
PL3-010SF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54536
BDI # 173546
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
16.002
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore