P448M20-SDS

COMPARE

P448M20-SDS

Description
P448M20-SDS SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20

MARTIN SPROCKET & GR

Part # P448M20-SDS

BDI # 610351

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 120.65
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577646
Pitch Diameter - Millimeter: 112.05

Price Inventory : Available to order
Loading Price
QTY