6 B 60 SK
Description
6 B 60 SK V-BELT SHEAVE ; SK SERIES 6.35" OD 6 GROOVE
Part # 6 B 60 SK
BDI # 622308
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581232
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
6
6-3V5.00-SK
Description
6-3V5.00-SK V-BELT QD SHEAVE ; 6/3V5.0-SK V-BELT SHEAVE
Part # 455202
BDI # 280279
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Other Features:
QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
6