35B13F
Description
35B13F IDLER CHAIN SPROCKET ; 1/2" BORE 35 CHAIN 13T NDL BRG
Part # 35B13F
BDI # 21436878
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.75
35BS13HT 5/8
Description
35BS13HT 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 35BS13HT 5/8
BDI # 618650
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Global Part Number GPN:
32350
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
35B13
Description
35B13 ROLLER CHAIN SPROCKET ; 3/8" P 13T 1/2" MIN PLAIN BORE
Part # 35B13
BDI # 618910
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Global Part Number GPN:
36105
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore