SY5120-5DZ-N7T
Description
SY5120-5DZ-N7T SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SY5120-5DZ-N7T
BDI # 17866123
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
4.524
Voltage:
24 VDC
39922 / 4X4.999X0.375 CRW1 R
Description
CRSEAL 39922 / 4X4.999X0.375 CRW1 R ; SGL LIP SEAL
Part # 39922
BDI # 1244292
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185929
TP1800-8MGT-85
Description
TP1800-8MGT-85 TIMING BELT ; 8MM PITCH 1800MM PITCH LEN
Part # 92320064
BDI # 1136235
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT Double
Other Features:
Poly Chain | Twin Power Grip GT
Global Part Number GPN:
377601
Belt Width - Millimeter:
85
Belt Pitch Length - Millimeter:
1800
Belt Pitch Length - Inch:
70.866
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
MCFR 16 SB
Description
MCFR 16 SB CAM FOLLOWER BEARING ; 16MM ROLLER DIA 11MM ROLLER WIDTH
Part # 1616155001
BDI # 344922
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
21041
8MGT-3200-21
Description
8MGT-3200-21 TIMING BELT ; 8MM PITCH 3200MM PITCH LEN
Part # 92741400
BDI # 1116890
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377880
Belt Width - Millimeter:
21
Belt Pitch Length - Millimeter:
3200
Belt Pitch Length - Inch:
125.984
Belt Style:
Synchronous
Tooth Profile:
Standard HTD