3214 A
Description
3214 A ANG CONTACT BALL BRG ; 70MM IDX125MM ODX39.7MM WD DBL ROW
Part # 3214 A
BDI # 1415481
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257996
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
AXK110145-A/0-10
Description
AXK110145-A/0-10 THRUST ROLLER BEARING ; 110MM BORE 1 145MM OD
Part # AXK110145-A/0-10
BDI # 1172378
Features
Height - Millimeter:
4
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
110
Height - Inch:
0.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
1
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
110
Height - Inch:
0.039
Bore 2 - Inch:
4.331
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
61820
Description
61820 DEEP GROOVE BALL BRG ; 100MM BORE 125MM OD 13MM OR WID
Part # 61820
BDI # 1418407
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2815
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No