210DM3A 6.2 A1 XT
Description
210DM3A 6.2 A1 XT APG REDUCER ; NON RETURNABLE 210TC DOUBLE REDUCTION
Part # M85102XT
BDI # 288663
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
282.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.146
Nominal Center Distance - Inch:
0.99
Other Features:
Double Reduction | Clamp Collar | Double Lip Seals | Brass plugs | Spring loaded brass vent
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.48