Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
437.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
39.624
Nominal Center Distance - Inch:
1.56
Other Features:
Standard Control Lever | Counter Clockwise Output Rotation | Other Mounting Hole Size 0.28 In
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.65
011-175-0010
Description
011-175-0010 DC GEARMOTOR ; 1/10HP 90VDC 9.7:1 RATIO 185RPM 32IN-LBS
Part # 011-175-0010
BDI # 24093189
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
180.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
19.05
Nominal Center Distance - Inch:
0.75
Other Features:
Precision Machined Motor | Double Reduction | F Insulation Class | Optional Footplate and J-Boxes
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.7
AD2 1/1 D E SP
Description
AD2 1/1 D E SP BEVEL GEAR DRIVE ; NON-RETURNABLE CAST ALUMINUM
Part # 0220-00302
BDI # 476377
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Precision Ball Bearing | Prelubricated
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.753
Overall Width - Inch:
4.906
AD5 1/1 C F SP
Description
AD5 1/1 C F SP BEVEL GEAR DRIVE ; NON-RETURNABLE CAST ALUMINUM
Part # 0220-05407
BDI # 476746
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Precision Ball Bearing | Prelubricated
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.753
Overall Width - Inch:
5.75