SS-HMQ818-25-H1-56-16
Description
SS-HMQ818-25-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE STAINLESS STEEL 25 RATIO
Part # S183046216
BDI # 22117336
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
70
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
SS-HMQ821-25-H1-56-16
Description
SS-HMQ821-25-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 25:1 2.06IN CNTR DIST
Part # S213046216
BDI # 21989650
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
70
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction
Assembly Components:
52.324
Mounting Method:
Shaft Mounted