V1104BL
Description
V1104BL AC MOTOR ; 1HP 1725/1425 OPEN 56 1PH 115/208-230V
Part # V1104BL
BDI # 22336357
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.69
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 14.4/6.6 To 7.2 Ampere | 4 Poles
Mounting Method:
Resilient