G1103KRRB
Description
G1103KRRB INSERT BEARING ; 1-3/16" BORE IR WID 2.441" OD
Part # G1103KRRB
BDI # 1425090
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561456
Mounting Method:
Eccentric Collar
R18FF
Description
R18FF DEEP GROOVE BALL BRG ; 1-1/8" BORE 2-1/8" OD 1/2" WD
Part # R18FF
BDI # 663322
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4292
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
9101KDD
Description
9101KDD DEEP GROOVE BALL BEARING ; 12MM ID 28MM OD 8MM WD
Part # 9101KDD
BDI # 1352237
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1597
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6002-2RSH/GJN
Description
6002-2RSH/GJN DEEP GROOVE BALL BRG ; 15MM BORE 32MM OD 9MM WD SR 2 SEALS
Part # 6002-2RSH/GJN
BDI # 1262160
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
62210-2RS1
Description
62210-2RS1 DEEP GROOVE BALL BRG ; 50MM BORE 90MM OD 23MM WD
Part # 62210-2RS1
BDI # 1420751
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265345
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No