E43MDNS23000D4
Description
E43MDNS23000D4 WORM GEAR SPEED REDUCER ; E43MDNS 20 LR 180TC
Part # E43MDNS23000D4
BDI # 979991
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
107.95
Nominal Center Distance - Inch:
4.25
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.91