1090T10 GRID AND COVER ASSY
Description
1090T10 GRID AND COVER ASSY ; 8.39" OD STEEL
Part # 006757
BDI # 239316
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
120.091
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
8.39
Outside Diameter - Millimeter:
213.106
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
4.728
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Length - Millimeter:
38.1
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
1.5
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
3/4IN ADAPTA FLEX RED 200PSI
Description
3/4X500 PLANT 200 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32041346
BDI # 18201742
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
19.05
Color:
Red
3/4IN TERMINATOR AIR AND MP 501PSI 500FT
Description
3/4X500 PLANT XTREME 501 AR ; AIR AND MULTI-PURPOSE HOSE 500FT/REEL
Part # 32020016
BDI # 18201723
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.22
Outside Diameter - Millimeter:
30.988
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 0.45 Inch
Typical Use:
Air Drill | Construction | Mining | Other Severe Service | Poultry Plant
Inside Diameter - Millimeter:
19.05
Color:
Yellow
6209 2RSJEM
Description
6209 2RSJEM DEEP GROOVE BALL BRG ; SR 45MMX85MMX19MM 2 SEALS
Part # 6209 2RSJEM
BDI # 21480060
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2288
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No